Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-100-50-30-DD-70
- Zoro # G623360038
product price:Â
$
61.69
/ea
Key Features
Thread Size
No Thread
Vibration Isolator Style
Through-Hole
Series
GN 351
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-100-50-30-DD-70
- Zoro #
- G623360038
- UPC #
- 664423643109
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 30 mm
- Overall Height
- 50 mm
- Overall Diameter
- 100 mm
Details
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Durometer
- 70A
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 4,170 lbf
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Spring Rate
- 8,473 lb/in
- System of Measurement
- Metric
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.