Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-100-40-21-B-55
- Zoro # G723354005
product price:Â
$
54.85
/ea
Key Features
Bore Diameter
21 mm
Overall Height
40 mm
Stud or Tap Material
Steel - Zinc Plated
Spring Rate
7,063 lb/in
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-100-40-21-B-55
- Zoro #
- G723354005
- UPC #
- 664423641891
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 21 mm
- Overall Height
- 40 mm
- Overall Diameter
- 100 mm
- Thread Size
- No Thread
Details
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 7,063 lb/in
- Durometer
- 55A
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 2,780 lbf
- Vibration Isolator Style
- Through-Hole
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.