Reinforced Through-Hole Rubber Bumper
- Mfr # 351-100-60-21-DD-70
- Zoro # G523360404
product price:Â
$
62.15
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
System of Measurement
Metric
Stud or Tap Material
Steel - Zinc Plated
FDA Approved
Not FDA Approved
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-60-21-DD-70
- Zoro #
- G523360404
- UPC #
- 664423643116
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Durometer
- 70A
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 8,028 lb/in
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 4,740 lbf
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Diameter
- 100 mm
- Overall Height
- 60 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.