Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-40-13-DD-70
- Zoro # G623352613
product price:Â
$
10.19
/ea
Sold in multiples of 2 for
$20.38
Key Features
Spring Rate
947 lb/in
Series
GN 351
Overall Height
40 mm
Overall Diameter
40 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-40-13-DD-70
- Zoro #
- G623352613
- UPC #
- 664423642928
- Country of Origin
- Hungary
- Spring Rate
- 947 lb/in
- Series
- GN 351
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Mounting Style
- Compression
- Durometer
- 70A
- Load Downward Compression - Maximum
- 701 lbf
- Vibration Isolator Style
- Through-Hole
Dimensions
- Overall Height
- 40 mm
- Overall Diameter
- 40 mm
- Bore Diameter
- 13 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.