Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-20-25-6-DD-70
- Zoro # G423357832
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Thread Size
No Thread
Operating Temperature - Minimum
-40 Degrees F
Overall Diameter
20 mm
Mounting Style
Compression
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-25-6-DD-70
- Zoro #
- G423357832
- UPC #
- 664423642836
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Shape
- Cylindrical
- System of Measurement
- Metric
- Spring Rate
- 588 lb/in
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 645 lbf
- Isolator Material
- Natural Rubber
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Durometer
- 70A
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 20 mm
- Overall Height
- 25 mm
- Bore Diameter
- 6 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.