Reinforced Through-Hole Rubber Bumper
- Mfr # 351-25-20-6.6-DD-40
- Zoro # G423359812
product price:Â
$
3.59
/ea
Sold in multiples of 4 for
$14.36
Key Features
System of Measurement
Metric
Spring Rate
810 lb/in
Stud or Tap Material
Steel - Zinc Plated
Load Downward Compression - Maximum
102 lbf
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-20-6.6-DD-40
- Zoro #
- G423359812
- UPC #
- 664423642249
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Spring Rate
- 810 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 102 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Mounting Style
- Compression
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 40A
Dimensions
- Overall Height
- 20 mm
- Thread Size
- No Thread
- Bore Diameter
- 6.6 mm
- Overall Diameter
- 25 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.