Reinforced Through-Hole Rubber Bumper
- Mfr # 351-30-15-16-DD-70
- Zoro # G123360804
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Series
GN 351
Shape
Cylindrical
Operating Temperature - Maximum
176 Degrees F
Thread Size
No Thread
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-15-16-DD-70
- Zoro #
- G123360804
- UPC #
- 664423642850
- Country of Origin
- Hungary
- Series
- GN 351
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 70A
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 584 lbf
- FDA Approved
- Not FDA Approved
- Spring Rate
- 1,359 lb/in
- Item
- Reinforced Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 16 mm
- Overall Diameter
- 30 mm
- Overall Height
- 15 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.