Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-100-40-21-D-55
- Zoro # G623357458
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Series
GN 451
Shape
Cylindrical
Thread Size
No Thread
Vibration Isolator Style
Through-Hole
Spring Rate
502 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-100-40-21-D-55
- Zoro #
- G623357458
- UPC #
- 664423643260
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Height
- 40 mm
- Overall Diameter
- 100 mm
- Bore Diameter
- 21 mm
Details
- Series
- GN 451
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 502 lb/in
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Resistance Properties
- Corrosion-Resistant
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- 304 Stainless Steel
- Durometer
- 55A
- Load Downward Compression - Maximum
- 3,003 lbf
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.