Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-35-15-19-DD-55
- Zoro # G923354638
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Overall Diameter
35 mm
Shape
Cylindrical
Bore Diameter
19 mm
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-35-15-19-DD-55
- Zoro #
- G923354638
- UPC #
- 664423642560
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 406 lbf
- System of Measurement
- Metric
- Durometer
- 55A
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 1,701 lb/in
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Item
- Reinforced Through-Hole Rubber Bumper
- Mounting Style
- Compression
Dimensions
- Overall Diameter
- 35 mm
- Bore Diameter
- 19 mm
- Thread Size
- No Thread
- Overall Height
- 15 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 35 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.