Reinforced Through-Hole Rubber Bumper
- Mfr # 351-35-20-13-DD-55
- Zoro # G123361443
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Thread Size
No Thread
Durometer
55A
Overall Diameter
35 mm
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-35-20-13-DD-55
- Zoro #
- G123361443
- UPC #
- 664423642577
- Country of Origin
- Hungary
- Durometer
- 55A
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 335 lbf
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Spring Rate
- 1,576 lb/in
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 35 mm
- Overall Height
- 20 mm
- Bore Diameter
- 13 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 35 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.