Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-20-13-DD-55
- Zoro # G423355555
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Overall Diameter
40 mm
System of Measurement
Metric
Shape
Cylindrical
Thread Size
No Thread
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-20-13-DD-55
- Zoro #
- G423355555
- UPC #
- 664423642584
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Shape
- Cylindrical
- Durometer
- 55A
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 448 lbf
- Spring Rate
- 1,319 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Bore Diameter
- 13 mm
- Overall Height
- 20 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.