Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-13-20.5-DD-70
- Zoro # G623360212
product price:Â
$
22.85
/ea
Key Features
Shape
Cylindrical
Isolator Material
Natural Rubber
Bore Diameter
20.5 mm
Vibration Isolator Style
Through-Hole
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-13-20.5-DD-70
- Zoro #
- G623360212
- UPC #
- 664423643031
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 20.5 mm
- Thread Size
- No Thread
- Overall Diameter
- 60 mm
- Overall Height
- 13 mm
Details
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Item
- Reinforced Through-Hole Rubber Bumper
- System of Measurement
- Metric
- Spring Rate
- 5,299 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 3,367 lbf
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 70A
- Series
- GN 351
- FDA Approved
- Not FDA Approved
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.