Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-30-13-DD-70
- Zoro # G623353214
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Operating Temperature - Minimum
-40 Degrees F
Stud or Tap Material
Steel - Zinc Plated
Load Downward Compression - Maximum
197 lbf
Series
GN 351
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-30-13-DD-70
- Zoro #
- G623353214
- UPC #
- 664423642904
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 197 lbf
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Durometer
- 70A
- Item
- Reinforced Through-Hole Rubber Bumper
- Spring Rate
- 1,741 lb/in
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Mounting Style
- Compression
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 40 mm
- Overall Height
- 30 mm
- Bore Diameter
- 13 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.