Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-35-13-DD-55
- Zoro # G223358978
product price:Â
$
9.65
/ea
Sold in multiples of 2 for
$19.30
Key Features
Series
GN 351
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees F
Bore Diameter
13 mm
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-40-35-13-DD-55
- Zoro #
- G223358978
- UPC #
- 664423642614
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 13 mm
- Thread Size
- No Thread
- Overall Diameter
- 40 mm
- Overall Height
- 35 mm
Details
- Series
- GN 351
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 728 lb/in
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Load Downward Compression - Maximum
- 336 lbf
- Mounting Style
- Compression
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.