Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-30-13-DD-40
- Zoro # G123356838
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
198 lbf
Bore Diameter
13 mm
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-40-30-13-DD-40
- Zoro #
- G123356838
- UPC #
- 664423642300
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 13 mm
- Thread Size
- No Thread
- Overall Diameter
- 40 mm
- Overall Height
- 30 mm
Details
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 198 lbf
- Series
- GN 351
- System of Measurement
- Metric
- Durometer
- 40A
- Spring Rate
- 593 lb/in
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.