Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-35-13-DD-70
- Zoro # G623356598
product price:Â
$
9.65
/ea
Sold in multiples of 2 for
$19.30
Key Features
Stud or Tap Material
Steel - Zinc Plated
Shape
Cylindrical
Series
GN 351
Operating Temperature - Maximum
176 Degrees F
Overall Height
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-35-13-DD-70
- Zoro #
- G623356598
- UPC #
- 664423642911
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Durometer
- 70A
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 600 lbf
- Spring Rate
- 1,313 lb/in
Dimensions
- Overall Height
- 35 mm
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Bore Diameter
- 13 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.