Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-100-50-M16-S-70
- Zoro # G222919743
product price:Â
$
72.99
/ea
Key Features
Operating Temperature - Maximum
80 Degrees C
Vibration Isolator Style
One Threaded Stud
Isolator Material
Natural Rubber
Stud Length
41 mm
Operating Temperature - Minimum
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-100-50-M16-S-70
- Zoro #
- G222919743
- UPC #
- 664423639355
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 80 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees C
- Shape
- Cylindrical
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Mounting Style
- Compression
- Stud or Tap Material
- Steel
- Series
- GN 357
- Durometer
- 70A
- System of Measurement
- Metric
- Item
- Concave Bumper
Dimensions
- Stud Length
- 41 mm
- Overall Diameter
- 100 mm
- Overall Height
- 91 mm
- Thread Size
- M16
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 100 mm, Stud Length 41 mm, Thread Size M16, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.