Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-15-21-DD-40
- Zoro # G023354910
product price:Â
$
11.49
/ea
Sold in multiples of 2 for
$22.98
Key Features
Spring Rate
2,364 lb/in
Operating Temperature - Maximum
176 Degrees F
Shape
Cylindrical
FDA Approved
Not FDA Approved
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-15-21-DD-40
- Zoro #
- G023354910
- UPC #
- 664423642331
- Country of Origin
- Hungary
- Spring Rate
- 2,364 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Durometer
- 40A
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- Load Downward Compression - Maximum
- 530 lbf
Dimensions
- Bore Diameter
- 21 mm
- Overall Height
- 15 mm
- Thread Size
- No Thread
- Overall Diameter
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.