Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 1.18 in H
- Mfr # 356.1-50-30-42-3/8-55
- Zoro # G900664392
product price:Â
$
7.79
/ea
Key Features
Overall Height
1.18 in
Vibration Isolator Style
Two Threaded Studs
Mounting Style
Compression
Durometer
55A
Taper Diameter
1.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356.1-50-30-42-3/8-55
- Zoro #
- G900664392
- UPC #
- -
- Country of Origin
- Hungary
- Vibration Isolator Style
- Two Threaded Studs
- Mounting Style
- Compression
- Durometer
- 55A
- Shape
- Hourglass
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Vibration-Isolating Mount
- Load Downward Compression - Maximum
- 342 lbf
- Isolator Material
- Natural Rubber
- Spring Rate
- 1,160 lbf/in
- Stud or Tap Material
- Zinc-Plated Steel
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Load Sideways Shear - Maximum
- 1,160 lbf
Dimensions
- Overall Height
- 1.18 in
- Taper Diameter
- 1.65 in
- Stud Length
- 1.14 in
- Overall Diameter
- 1.97 in
- Thread Size
- 3/8"-16
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 342 lbf, Overall Diameter 1.97 in, Height 1.18 in, Stud Length 1.14 in, Maximum Load Sideways Shear 1,159 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable, Taper Diameter 1.65 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.