Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-20-17-DD-55
- Zoro # G023359724
product price:Â
$
11.55
/ea
Sold in multiples of 2 for
$23.10
Key Features
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Spring Rate
3,734 lb/in
Shape
Cylindrical
Overall Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-20-17-DD-55
- Zoro #
- G023359724
- UPC #
- 664423642676
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Spring Rate
- 3,734 lb/in
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 55A
- Load Downward Compression - Maximum
- 735 lbf
Dimensions
- Overall Diameter
- 50 mm
- Bore Diameter
- 17 mm
- Overall Height
- 20 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.