Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-25-11-DD-55
- Zoro # G623360540
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Bore Diameter
11 mm
Vibration Isolator Style
Through-Hole
Operating Temperature - Maximum
176 Degrees F
Shape
Cylindrical
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-25-11-DD-55
- Zoro #
- G623360540
- UPC #
- 664423642713
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 11 mm
- Overall Diameter
- 50 mm
- Overall Height
- 25 mm
- Thread Size
- No Thread
Details
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 814 lbf
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Spring Rate
- 1,741 lb/in
- Durometer
- 55A
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.