Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-30-10-DD-55
- Zoro # G123360187
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Thread Size
No Thread
System of Measurement
Metric
Isolator Material
Natural Rubber
Series
GN 351
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-10-DD-55
- Zoro #
- G123360187
- UPC #
- 664423642720
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 515 lbf
- Mounting Style
- Compression
- Spring Rate
- 1,838 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- Durometer
- 55A
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 10 mm
- Overall Diameter
- 50 mm
- Overall Height
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.