Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-30-10-DD-70
- Zoro # G423359683
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Series
GN 351
Operating Temperature - Maximum
176 Degrees F
Thread Size
No Thread
Mounting Style
Compression
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-10-DD-70
- Zoro #
- G423359683
- UPC #
- 664423643024
- Country of Origin
- Hungary
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 1,000 lbf
- Vibration Isolator Style
- Through-Hole
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Spring Rate
- 3,029 lb/in
- Durometer
- 70A
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
Dimensions
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 10 mm
- Overall Diameter
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.