Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-15-21-DD-70
- Zoro # G723359819
product price:Â
$
11.49
/ea
Sold in multiples of 2 for
$22.98
Key Features
Operating Temperature - Maximum
176 Degrees F
Bore Diameter
21 mm
Spring Rate
5,892 lb/in
Durometer
70A
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-15-21-DD-70
- Zoro #
- G723359819
- UPC #
- 664423642935
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 21 mm
- Overall Height
- 15 mm
- Thread Size
- No Thread
- Overall Diameter
- 50 mm
Details
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 5,892 lb/in
- Durometer
- 70A
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Series
- GN 351
- Load Downward Compression - Maximum
- 2,083 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.