Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-40-17-DD-40
- Zoro # G323355334
product price:Â
$
13.99
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
304 lbf
System of Measurement
Metric
Vibration Isolator Style
Through-Hole
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-40-17-DD-40
- Zoro #
- G323355334
- UPC #
- 664423642393
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 17 mm
- Overall Height
- 40 mm
- Overall Diameter
- 50 mm
Details
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 304 lbf
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Durometer
- 40A
- Spring Rate
- 593 lb/in
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.