Reinforced Through-Hole Rubber Bumper
- Mfr # 351-35-20-13-DD-40
- Zoro # G223359791
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Load Downward Compression - Maximum
202 lbf
Thread Size
No Thread
Stud or Tap Material
Steel - Zinc Plated
Series
GN 351
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-35-20-13-DD-40
- Zoro #
- G223359791
- UPC #
- 664423642270
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 202 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Item
- Reinforced Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 1,056 lb/in
- Shape
- Cylindrical
- Durometer
- 40A
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 13 mm
- Overall Height
- 20 mm
- Overall Diameter
- 35 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 35 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.