Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-40-17-DD-55
- Zoro # G923361445
product price:Â
$
13.99
/ea
Key Features
Durometer
55A
Shape
Cylindrical
Load Downward Compression - Maximum
531 lbf
Vibration Isolator Style
Through-Hole
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-40-17-DD-55
- Zoro #
- G923361445
- UPC #
- 664423642690
- Country of Origin
- Hungary
- Durometer
- 55A
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 531 lbf
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 982 lb/in
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 17 mm
- Overall Height
- 40 mm
- Overall Diameter
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.