Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-50-21-DD-40
- Zoro # G923355826
product price:Â
$
15.69
/ea
Key Features
Series
GN 351
FDA Approved
Not FDA Approved
Spring Rate
9,381 lb/in
Bore Diameter
21 mm
Durometer
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-50-21-DD-40
- Zoro #
- G923355826
- UPC #
- 664423642362
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 21 mm
- Overall Diameter
- 50 mm
- Overall Height
- 50 mm
- Thread Size
- No Thread
Details
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Spring Rate
- 9,381 lb/in
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 270 lbf
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.