Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-50-21-DD-70
- Zoro # G823353182
product price:Â
$
15.69
/ea
Key Features
Mounting Style
Compression
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-50-21-DD-70
- Zoro #
- G823353182
- UPC #
- 664423642966
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 70A
- Spring Rate
- 26,318 lb/in
- Shape
- Cylindrical
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Series
- GN 351
- Load Downward Compression - Maximum
- 746 lbf
- Vibration Isolator Style
- Through-Hole
Dimensions
- Thread Size
- No Thread
- Overall Height
- 50 mm
- Overall Diameter
- 50 mm
- Bore Diameter
- 21 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.