Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-40-17-DD-70
- Zoro # G323354658
product price:Â
$
13.99
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
Isolator Material
Natural Rubber
Thread Size
No Thread
Mounting Style
Compression
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-40-17-DD-70
- Zoro #
- G323354658
- UPC #
- 664423642997
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 17 mm
- Overall Diameter
- 50 mm
- Overall Height
- 40 mm
Details
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Series
- GN 351
- Shape
- Cylindrical
- Spring Rate
- 1,684 lb/in
- Vibration Isolator Style
- Through-Hole
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 70A
- Load Downward Compression - Maximum
- 1,029 lbf
- System of Measurement
- Metric
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.