Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-10.5-DD-70
- Zoro # G323360512
product price:Â
$
23.29
/ea
Key Features
Thread Size
No Thread
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Maximum
176 Degrees F
Spring Rate
4,967 lb/in
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-10.5-DD-70
- Zoro #
- G323360512
- UPC #
- 664423643048
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 4,967 lb/in
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 1,564 lbf
- Durometer
- 70A
- Series
- GN 351
- Shape
- Cylindrical
- Item
- Reinforced Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- System of Measurement
- Metric
Dimensions
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Overall Diameter
- 60 mm
- Bore Diameter
- 10.5 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.