Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 60 mm H
- Mfr # 351-60-60-17-B-40
- Zoro # G223355762
product price:Â
$
17.75
/ea
Key Features
System of Measurement
Metric
Shape
Cylindrical
Thread Size
No Thread
FDA Approved
Not FDA Approved
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-60-17-B-40
- Zoro #
- G223355762
- UPC #
- 664423641525
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 60 mm
- Bore Diameter
- 17 mm
- Overall Height
- 60 mm
Details
- System of Measurement
- Metric
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 435 lbf
- Mounting Style
- Compression
- Series
- GN 351
- Durometer
- 40A
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Spring Rate
- 3,614 lb/in
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.