Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-18-DD-40
- Zoro # G423352547
product price:Â
$
23.29
/ea
Key Features
Spring Rate
1,952 lb/in
Durometer
40A
Shape
Cylindrical
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-18-DD-40
- Zoro #
- G423352547
- UPC #
- 664423642454
- Country of Origin
- Hungary
- Spring Rate
- 1,952 lb/in
- Durometer
- 40A
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 577 lbf
Dimensions
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Bore Diameter
- 18 mm
- Overall Height
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.