Concave Bumper
- Mfr # 457-75-37-M12-S-55
- Zoro # G922919937
product price:Â
$
60.29
/ea
Key Features
System of Measurement
Metric
Isolator Material
Natural Rubber
Series
GN 457
Mounting Style
Compression
Load Downward Compression - Maximum
827 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-75-37-M12-S-55
- Zoro #
- G922919937
- UPC #
- 664423639522
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Series
- GN 457
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 827 lbf
- Operating Temperature - Minimum
- -40 Degrees C
- Operating Temperature - Maximum
- 80 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Vibration Isolator Style
- One Threaded Stud
- Stud or Tap Material
- 304 Stainless Steel
- Durometer
- 55A
- Shape
- Cylindrical
- Item
- Concave Bumper
Dimensions
- Overall Diameter
- 75 mm
- Overall Height
- 74 mm
- Stud Length
- 37 mm
- Thread Size
- M12
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 75 mm, Stud Length 37 mm, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.