Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-18-DD-70
- Zoro # G923358612
product price:Â
$
23.29
/ea
Key Features
Series
GN 351
Overall Height
30 mm
Operating Temperature - Minimum
-40 Degrees F
Thread Size
No Thread
Overall Diameter
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-18-DD-70
- Zoro #
- G923358612
- UPC #
- 664423643055
- Country of Origin
- Hungary
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 1,564 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Durometer
- 70A
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 5,299 lb/in
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
Dimensions
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Overall Diameter
- 60 mm
- Bore Diameter
- 18 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.