Through-Hole Rubber Bumper, 12 mm H
- Mfr # 351-15-12-6.5-B-40
- Zoro # G023357744
product price:Â
$
5.15
/ea
Sold in multiples of 3 for
$15.45
Key Features
Durometer
40A
Spring Rate
182 lb/in
Series
GN 351
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-15-12-6.5-B-40
- Zoro #
- G023357744
- UPC #
- 664423641297
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 12 mm
- Thread Size
- No Thread
- Bore Diameter
- 6.5 mm
- Overall Diameter
- 15 mm
Details
- Durometer
- 40A
- Spring Rate
- 182 lb/in
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- System of Measurement
- Metric
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 21 lbf
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.