Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-21.5-DD-70
- Zoro # G123354148
product price:Â
$
23.15
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Overall Height
30 mm
Load Downward Compression - Maximum
1,564 lbf
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-21.5-DD-70
- Zoro #
- G123354148
- UPC #
- 664423643062
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 1,564 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- Shape
- Cylindrical
- Durometer
- 70A
- Spring Rate
- 2,546 lb/in
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
Dimensions
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Overall Diameter
- 60 mm
- Bore Diameter
- 21.5 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.