Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-50-21-DD-40
- Zoro # G523361111
product price:Â
$
27.75
/ea
Key Features
Series
GN 351
Overall Diameter
60 mm
Spring Rate
736 lb/in
Load Downward Compression - Maximum
451 lbf
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-50-21-DD-40
- Zoro #
- G523361111
- UPC #
- 664423642478
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Height
- 50 mm
Details
- Series
- GN 351
- Spring Rate
- 736 lb/in
- Load Downward Compression - Maximum
- 451 lbf
- Durometer
- 40A
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.