Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-50-21-DD-55
- Zoro # G923355307
product price:Â
$
27.75
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
Bore Diameter
21 mm
Load Downward Compression - Maximum
713 lbf
Spring Rate
1,296 lb/in
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-50-21-DD-55
- Zoro #
- G923355307
- UPC #
- 664423642775
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 713 lbf
- Spring Rate
- 1,296 lb/in
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Bore Diameter
- 21 mm
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Overall Height
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.