Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-100-25-22-D-55
- Zoro # G423360580
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Spring Rate
582 lb/in
Series
GN 451
Thread Size
No Thread
Bore Diameter
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-100-25-22-D-55
- Zoro #
- G423360580
- UPC #
- 664423643277
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 22 mm
- Overall Diameter
- 100 mm
- Overall Height
- 25 mm
Details
- System of Measurement
- Metric
- Spring Rate
- 582 lb/in
- Series
- GN 451
- Load Downward Compression - Maximum
- 3,123 lbf
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Stud or Tap Material
- 304 Stainless Steel
- FDA Approved
- Not FDA Approved
- Resistance Properties
- Corrosion-Resistant
- Vibration Isolator Style
- Through-Hole
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.