Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-75-30-25-DD-55
- Zoro # G423361426
product price:Â
$
84.99
/ea
Key Features
Stud or Tap Material
Steel - Zinc Plated
Mounting Style
Compression
Load Downward Compression - Maximum
1,835 lbf
Isolator Material
Natural Rubber
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-75-30-25-DD-55
- Zoro #
- G423361426
- UPC #
- 664423642782
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 75 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 25 mm
Details
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 1,835 lbf
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 2,449 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Series
- GN 351
- Item
- Reinforced Through-Hole Rubber Bumper
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 75 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.