Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-60-30-17-D-55
- Zoro # G623353672
product price:Â
$
45.25
/ea
Key Features
Mounting Style
Compression
Stud or Tap Material
304 Stainless Steel
Resistance Properties
Corrosion-Resistant
Operating Temperature - Maximum
176 Degrees F
Overall Diameter
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-60-30-17-D-55
- Zoro #
- G623353672
- UPC #
- 664423643192
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 17 mm
Details
- Mounting Style
- Compression
- Stud or Tap Material
- 304 Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Series
- GN 451
- Spring Rate
- 5,807 lb/in
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 926 lbf
- Durometer
- 55A
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.