Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-60-30-21.5-D-55
- Zoro # G223355717
product price:Â
$
41.29
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Overall Diameter
60 mm
Load Downward Compression - Maximum
926 lbf
Shape
Cylindrical
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-60-30-21.5-D-55
- Zoro #
- G223355717
- UPC #
- 664423643222
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 926 lbf
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Spring Rate
- 4,956 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Series
- GN 451
- Isolator Material
- Natural Rubber
- Item
- Reinforced Through-Hole Rubber Bumper
- Stud or Tap Material
- 304 Stainless Steel
- Mounting Style
- Compression
Dimensions
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 21.5 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.