Through-Hole Rubber Bumper, 25 mm H
- Mfr # 351-20-25-8.5-B-55
- Zoro # G923357806
product price:Â
$
2.75
/ea
Sold in multiples of 6 for
$16.50
Key Features
Durometer
55A
Vibration Isolator Style
Through-Hole
Thread Size
No Thread
Bore Diameter
8.5 mm
Overall Height
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-20-25-8.5-B-55
- Zoro #
- G923357806
- UPC #
- 664423641655
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 8.5 mm
- Overall Height
- 25 mm
- Overall Diameter
- 20 mm
Details
- Durometer
- 55A
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Spring Rate
- 291 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 71 lbf
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.