Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Magnet Assembly w/ Thru Hole - 2.48" Dia. Stainless Steel

  • Mfr # 50.45-HF-63

  • Zoro # G902665175


product price: $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.45-HF-63
Zoro #
G902665175
UPC #
664423485006
Country of Origin
United States

Description

RETAINING MAGNET ASSEMBLY W/ THRU HOLE - 2.48" DIA. STAINLESS STEEL THESE MAGNETS ARE A SHIELDED MAGNETIC ASSEMBLY. DUE TO THE LOWER MAGNETIC CONDUCTIVITY OF THE STAINLESS STEEL HOUSING, THE MAGNETIC FORCES ARE LOWER THAN WITH STEEL. TO ENSURE THAT THE MAGNETIC FORCES ARE NOT IMPAIRED, THE MOUNTING SCREWS MUST BE MADE OF NON-MAGNETIC MATERIAL. TYPE HF TEMPERATURE RESISTANT TO 390°F (200°C).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.