Rod Ends, Stainless Steel, M6 Thrd Sz, 12 mm Thrd Lg

  • Mfr # 752-6-M6-NI

  • Zoro # G115212999


product price:  $14.29
/ea

Key Features

Material
Stainless Steel
Eye Inside Diameter
6 mm
Eye Thickness
6 mm
Eye Outside Diameter
14 mm
Hole Center-to-End Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-6-M6-NI
Zoro #
G115212999
UPC #
664423531895
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Diameter
6 mm
Eye Thickness
6 mm
Eye Outside Diameter
14 mm
Hole Center-to-End Length
22 mm
Thread Length
12 mm
Thread Size
M6
Shank Diameter
10 mm
Screw Size
6 mm
Overall Length
30.5 mm

Details

Item
Rod Ends
Material
Stainless Steel
Thread Style
Fully Threaded
Shank Type
Internally Threaded
System of Measurement
Metric
Type
Fixed Rod End
Thread Direction
Right Hand
Resistance Properties
Corrosion-Resistant
Thread Type
Metric
Material Quality Standards
AISI 303
RoHS Compliant
Yes
Dimensional Standards
RoHS Compliant
Features
Used in Combination with Clevis Fork Joints GN 751
Pack Size
Small Pack
Application
Pneumatic and Hydraulic Cylinders

Description

Rod Ends, Dimensional Standards RoHS Compliant, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 6 mm, Stainless Steel, Material Quality Standards AISI 303, Hole Center-to-End Length 22 mm, RoHS Compliant Yes, Shank Diameter 10 mm, Thread Style Fully Threaded, Metric, Thread Direction Right Hand, Thread Length 12 mm, Thread Size M6, Internally Threaded, System of Measurement Metric, Fixed Rod End, Overall Length 30.5 mm, Screw Size 6 mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.