Rod Ends, Stainless Steel, M8 Thrd Sz, 16 mm Thrd Lg

  • Mfr # 752-8-M8-NI

  • Zoro # G615212987


product price: $17.99
/ea

Key Features

Material
Stainless Steel
Eye Inside Diameter
8 mm
Eye Thickness
8 mm
Eye Outside Diameter
18 mm
Hole Center-to-End Length
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-8-M8-NI
Zoro #
G615212987
UPC #
664423568471
Country of Origin
Germany

Dimensions

Eye Inside Diameter
8 mm
Eye Thickness
8 mm
Eye Outside Diameter
18 mm
Hole Center-to-End Length
29 mm
Thread Length
16 mm
Thread Size
M8
Overall Length
41 mm
Screw Size
8 mm
Shank Diameter
14 mm

Details

Item
Rod Ends
Material
Stainless Steel
Thread Style
Fully Threaded
Shank Type
Internally Threaded
System of Measurement
Metric
Type
Fixed Rod End
Thread Direction
Right Hand
Features
Used in Combination with Clevis Fork Joints GN 751
Thread Type
Metric
Resistance Properties
Corrosion-Resistant
RoHS Compliant
Yes
Material Quality Standards
AISI 303
Pack Size
Small Pack
Dimensional Standards
RoHS Compliant
Application
Pneumatic and Hydraulic Cylinders

Description

Rod Ends, Dimensional Standards RoHS Compliant, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 8 mm, Stainless Steel, Material Quality Standards AISI 303, Hole Center-to-End Length 29 mm, RoHS Compliant Yes, Shank Diameter 14 mm, Thread Style Fully Threaded, Metric, Thread Direction Right Hand, Thread Length 16 mm, Thread Size M8, Internally Threaded, System of Measurement Metric, Fixed Rod End, Overall Length 41 mm, Screw Size 8 mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.