Rod Ends, Steel, Blue Passivated Zinc Plated, M12 Thrd Sz, 24 mm Thrd Lg

  • Mfr # 752-12-M12

  • Zoro # G015213027


product price:  $17.29
/ea

Key Features

Material
Steel
Material Grade/Class
303
Finish
Blue Passivated Zinc Plated
Eye Inside Diameter
12 mm
Eye Thickness
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-12-M12
Zoro #
G015213027
UPC #
664423305625
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
12 mm
Eye Outside Diameter
27 mm
Hole Center-to-End Length
43 mm
Thread Length
24 mm
Thread Size
M12
Screw Size
12 mm
Shank Diameter
20 mm
Overall Length
60 mm

Details

Item
Rod Ends
Material
Steel
Material Grade/Class
303
Finish
Blue Passivated Zinc Plated
Thread Style
Fully Threaded
Shank Type
Internally Threaded
Thread Direction
Right Hand
Type
Fixed Rod End
System of Measurement
Metric
Resistance Properties
Corrosion-Resistant
Features
Used in Combination with Clevis Fork Joints GN 751
Application
Pneumatic and Hydraulic Cylinders
Thread Type
Metric
Dimensional Standards
RoHS Compliant
Pack Size
Small Pack
RoHS Compliant
Yes

Description

Rod Ends, Dimensional Standards RoHS Compliant, Eye Inside Diameter 12 mm, Eye Outside Diameter 27 mm, Eye Thickness 12 mm, Blue Passivated Zinc Plated, Steel, Material Grade/Class 303, Hole Center-to-End Length 43 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric, Thread Direction Right Hand, Thread Length 24 mm, Thread Size M12, Internally Threaded, System of Measurement Metric, Fixed Rod End, Overall Length 60 mm, Screw Size 12 mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products