Shop J.W. WINCO
See all product information
Create Account
Round Spacer, M10 Screw Size, Stainless Steel, 10 mm Overall Lg, 10 mm Inside Dia
- Mfr # 12W10LGB
- Zoro # G4675267
product price:Â
$
2.25
/ea
Sold in multiples of 5 for
$11.25
Key Features
System of Measurement
Metric
For Screw Size
M10
Material
Stainless Steel
Inside Diameter
10 mm
Outside Diameter
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12W10LGB
- Zoro #
- G4675267
- UPC #
- -
- Country of Origin
- Germany
- Item
- Round Spacer
- System of Measurement
- Metric
- Material
- Stainless Steel
Dimensions
- For Screw Size
- M10
- Overall Length
- 10 mm
- Inside Diameter
- 10 mm
- Outside Diameter
- 12mm
Description
GN 609.5 stainless steel spacer bushings compensate for the body thread lengths on indexing plungers / cam action indexing plungers to allow mounting through walls of varying thicknesses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.