Round Spacer, M10 Screw Size, Stainless Steel, 2 mm Overall Lg, 10 mm Inside Dia

  • Mfr # 12W2LGB

  • Zoro # G4673690


product price:  $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

System of Measurement
Metric
For Screw Size
M10
Material
Stainless Steel
Inside Diameter
10 mm
Outside Diameter
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12W2LGB
Zoro #
G4673690
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M10
Overall Length
2 mm
Inside Diameter
10 mm
Outside Diameter
12mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Stainless Steel

Description

GN 609.5 stainless steel spacer bushings compensate for the body thread lengths on indexing plungers / cam action indexing plungers to allow mounting through walls of varying thicknesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.